Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Square, 0.0600"

  • Mfr # 992160

  • Zoro # G7223468


product price: $96.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.6000"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
992160
Zoro #
G7223468
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6000"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
0.0600"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0600"

Details

Number of Flutes
3
Included Angle
18
Finish - Machining
Uncoated
Material - Machining
Carbide
Angle per Side
9
SAE or Metric
SAE
Coating
UN
LOC Multiple
(10x)

Description

0.0600" Cutter DIA x 0.6000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.