Miniature End Mill - Tapered - Square 0.0620" (1/16) Cutter DIA x 0.6200" Length of Cut

  • Mfr # 27162-C6

  • Zoro # G102588007


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.6200"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Angle
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27162-C6
Zoro #
G102588007
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6200"
Shank Dia.
0.1875" (3/16)
Overall Length
3.0000" (3)
Cutting Dia.
0.0620" (1/16)

Details

Number of Flutes
3
Cutting Angle
5
Finish
C6
LOC Multiple
(10x)
SAE or Metric
SAE
Included Angle
10

Description

0.0620" (1/16) Cutter DIA x 0.6200" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.