Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Square, 0.0750"

  • Mfr # 29475

  • Zoro # G7056904


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.7500" (3/4)
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
0.0750"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29475
Zoro #
G7056904
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7500" (3/4)
Shank Dia.
3/8"
Overall Length
4.0000" (4)
Milling Dia.
0.0750"
Shank Diameter
0.3750" (3/8)
Cutter Dia.
0.0750" (1.9 mm)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Included Angle
20
Material - Machining
Carbide
LOC Multiple
(10x)
SAE or Metric
SAE
Coating
UN
Angle per Side
10

Description

0.0750" Cutter DIA x 0.7500" (3/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.