Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Square, 0.0900"

  • Mfr # 41190-C6

  • Zoro # G7036400


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.7650" (49/64)
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
0.0900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41190-C6
Zoro #
G7036400
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.7650" (49/64)
Shank Dia.
1/2"
Overall Length
3.0000" (3)
Milling Dia.
0.0900"
Shank Diameter
0.5000" (1/2)
Cutter Dia.
0.0900"

Details

Number of Flutes
3
Finish - Machining
AlTiN Nano
Included Angle
30
Material - Machining
Carbide
SAE or Metric
SAE
Angle per Side
15
Coating
C6
LOC Multiple
(8x)

Description

0.0900" Cutter DIA x 0.7650" (49/64) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.