Zoro Homepage

Miniature End Mill - Tapered - Square, 0.0900"

  • Mfr # 904390

  • Zoro # G7071787


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.5000" (1/2)
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904390
Zoro #
G7071787
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
1/4"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.0900"
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.0900"

Details

Number of Flutes
3
Finish - Machining
Uncoated
Included Angle
12
Material - Machining
Carbide
Angle per Side
6
Coating
UN
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.0900" Cutter DIA x 0.5000" (1/2) Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.