Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Square, 0.0900", Overall Length: 4"

  • Mfr # 996290

  • Zoro # G7081377


product price: $88.16
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.9000"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
0.0900"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
996290
Zoro #
G7081377
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9000"
Shank Dia.
1/4"
Overall Length
4.0000" (4)
Milling Dia.
0.0900"
Cutter Dia.
0.0900"
Shank Diameter
0.2500" (1/4)

Details

Number of Flutes
3
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
8
Coating
UN
Angle per Side
4
SAE or Metric
SAE
LOC Multiple
(10x)

Description

0.0900" Cutter DIA x 0.9000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.