
Miniature End Mill - Tapered - Square 0.0930" (3/32) Cutter DIA x 0.9300" Length of Cut
Mfr # 27193-C6
Zoro # G702588254
product price:Â $127.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
3
Length of Cut
0.9300"
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Cutting Dia.
0.0930" (3/32)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
27193-C6
Zoro #
G702588254
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.9300"
Shank Dia.
0.2500" (1/4)
Overall Length
4.0000" (4)
Cutting Dia.
0.0930" (3/32)
Details
Number of Flutes
3
Finish
C6
Cutting Angle
5
Included Angle
10
LOC Multiple
(10x)
SAE or Metric
SAE
Description
0.0930" (3/32) Cutter DIA x 0.9300" Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.