Zoro Homepage

Miniature End Mill - Tapered - Square, 0.1250" (1/8)

  • Mfr # 922699-C6

  • Zoro # G7182019


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.6250" (5/8)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
922699-C6
Zoro #
G7182019
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
5/16"
Overall Length
2.5000" (2-1/2)
Milling Dia.
1/8"
Shank Diameter
0.3125" (5/16)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Included Angle
14
Material - Machining
Carbide
Finish - Machining
AlTiN Nano
Angle per Side
7
SAE or Metric
SAE
LOC Multiple
(5x)
Coating
C6

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Nano Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.