Miniature End Mill - Tapered - Square, 0.1250" (1/8), Length of Cut: 5/8"

  • Mfr # 997099

  • Zoro # G7241844


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997099
Zoro #
G7241844
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.6250" (5/8)
Shank Dia.
3/16"
Overall Length
2.0000" (2)
Milling Dia.
1/8"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
3
Included Angle
1
Material - Machining
Carbide
Finish - Machining
Uncoated
Angle per Side
0.5
LOC Multiple
(5x)
SAE or Metric
SAE
Coating
UN

Description

0.1250" (1/8) Cutter DIA x 0.6250" (5/8) Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.