Zoro Homepage

Miniature End Mill - Tapered - Square, 0.2500" (1/4)

  • Mfr # 988284

  • Zoro # G7054269


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1.0650"
Shank Dia.
5/8"
Overall Length
3.5000" (3-1/2)
Milling Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
988284
Zoro #
G7054269
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.0650"
Shank Dia.
5/8"
Overall Length
3.5000" (3-1/2)
Milling Dia.
1/4"
Cutter Dia.
0.2500" (1/4)
Shank Diameter
0.6250" (5/8)

Details

Number of Flutes
3
Included Angle
20
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Angle per Side
10
SAE or Metric
SAE
LOC Multiple
(5x)

Description

0.2500" (1/4) Cutter DIA x 1.0650" Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.