Zoro Homepage

Miniature End Mill - Tapered - Square, 0.2500" (1/4), Included Angle: 10 Degrees

  • Mfr # 989684

  • Zoro # G7048994


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
5
Length of Cut
1.2500" (1-1/4)
Overall Length
3.0000" (3)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
989684
Zoro #
G7048994
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1.2500" (1-1/4)
Overall Length
3.0000" (3)
Shank Dia.
0.5000" (1/2)
Milling Dia.
1/4"
Cutter Dia.
0.2500" (1/4)

Details

Material - Machining
Carbide
Measurement System
Inch
Taper Angle Per Side
5
Number of Flutes
3
Finish
UN
Included Angle
10
Finish - Machining
Uncoated
LOC Multiple
(5x)

Description

0.2500" (1/4) Cutter DIA x 1.2500" (1-1/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.