Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature End Mill - Tapered - Square, 0.3000", Number of Flutes: 3

  • Mfr # 912286

  • Zoro # G7082007


product price: $99.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
0.9000"
Shank Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.3000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912286
Zoro #
G7082007
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.9000"
Shank Dia.
3/8"
Overall Length
2.5000" (2-1/2)
Milling Dia.
0.3000"
Cutter Dia.
0.3000"
Shank Diameter
0.3750" (3/8)

Details

Number of Flutes
3
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
3.6
SAE or Metric
SAE
LOC Multiple
(3x)
Angle per Side
1.8
Coating
UN

Description

0.3000" Cutter DIA x 0.9000" Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.