Zoro Homepage

Miniature End Mill - Tapered - Square

  • Mfr # 760845

  • Zoro # G504195995


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Taper Angle Per Side
10
Length of Cut
0.3600"
Overall Length
3.0000" (3)
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760845
Zoro #
G504195995
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.3600"
Overall Length
3.0000" (3)
Shank Dia.
0.1875" (3/16)
Cutter Dia.
0.0450"

Details

Measurement System
Inch
Taper Angle Per Side
10
Number of Flutes
3
Included Angle
20
Finish
UN
LOC Multiple
(8x)

Description

0.0450" Cutter DIA x 0.3600" Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.