Zoro Homepage

Miniature End Mill - Tapered - Square

  • Mfr # 904345

  • Zoro # G804196128


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Taper Angle Per Side
6
Length of Cut
0.2500" (1/4)
Overall Length
1.5000" (1-1/2)
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904345
Zoro #
G804196128
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.2500" (1/4)
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Cutter Dia.
0.0450"

Details

Measurement System
Inch
Taper Angle Per Side
6
Number of Flutes
3
Included Angle
12
Finish
UN
LOC Multiple
(5x)

Description

0.0450" Cutter DIA x 0.2500" (1/4) Length of Cut Carbide Tapered Square End Mill, 3 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.