
Miniature Reamer, 0.0085", Finish - Machining: AlTiN
Mfr # RSB0085-C3
Zoro # G7173390
product price: $72.99
/eaKey Features
Finish
C3
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Number of Flutes
4
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0085-C3
Zoro #
G7173390
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0079" (.2 mm)
Reamer Size
0.0085"
Margin Length
0.0620" (1/16)
Chamfer Length
0.0014"
Reamer Diameter
0.0085"
Details
Finish
C3
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
Included Angle
90
Finish - Machining
AlTiN
LOC Multiple
(7x)
Angle per Side
45
Overall Reach
0.1090" (7/64)
Reach
(13x)
Description
0.0085" Reamer DIA x 0.0620" (1/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.