Zoro Homepage

Miniature Reamer, 0.0105", Shank Dia.: 1/8"

  • Mfr # RSB0105-C3

  • Zoro # G7193368


product price: $72.99
/ea

Key Features

Included Angle
90
Material - Machining
Carbide
Finish
C3
Overall Length
1.5000" (1-1/2)
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0105-C3
Zoro #
G7193368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0097"
Reamer Size
0.0105"
Reamer Diameter
0.0105"
Chamfer Length
0.0018"
Margin Length
0.0780" (5/64)

Details

Included Angle
90
Material - Machining
Carbide
Finish
C3
Measurement System
Inch
Number of Flutes
4
Finish - Machining
AlTiN
Overall Reach
0.1250" (1/8)
Angle per Side
45
LOC Multiple
(7x)
Reach
(12x)

Description

0.0105" Reamer DIA x 0.0780" (5/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.