Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0110", Shank Dia.: 1/8"

  • Mfr # RSB0110-C3

  • Zoro # G7197114


product price: $74.39
/ea

Key Features

Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0110-C3
Zoro #
G7197114
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0102"
Reamer Size
0.0110"
Margin Length
0.0780" (5/64)
Chamfer Length
0.0018"
Reamer Diameter
0.0110"

Details

Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Included Angle
90
Number of Flutes
4
Finish
C3
Angle per Side
45
Reach
(13x)
LOC Multiple
(7x)
Overall Reach
0.1410"

Description

0.0110" Reamer DIA x 0.0780" (5/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.