Zoro Homepage

Miniature Reamer, 0.0140", Overall Length: 1-1/2"

  • Mfr # RSB0140

  • Zoro # G7179499


product price: $66.65
/ea

Key Features

Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0140
Zoro #
G7179499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0132"
Reamer Size
0.0140"
Chamfer Length
0.0023"
Reamer Diameter
0.0140"
Margin Length
0.1090" (7/64)

Details

Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Reach
(13x)
Angle per Side
45
Overall Reach
0.1870" (3/16)
LOC Multiple
(8x)

Description

0.0140" Reamer DIA x 0.1090" (7/64) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.