
Miniature Reamer, 0.0145", Shank Dia.: 1/8"
Mfr # RSB0145-C3
Zoro # G7145795
product price: $68.49
/eaKey Features
Finish
C3
Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Finish - Machining
AlTiN
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0145-C3
Zoro #
G7145795
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0137"
Reamer Size
0.0145"
Margin Length
0.1090" (7/64)
Chamfer Length
0.0024"
Reamer Diameter
0.0145"
Details
Finish
C3
Number of Flutes
4
Finish - Machining
AlTiN
Measurement System
Inch
Included Angle
90
Material - Machining
Carbide
Angle per Side
45
LOC Multiple
(8x)
Overall Reach
0.1870" (3/16)
Reach
(13x)
Description
0.0145" Reamer DIA x 0.1090" (7/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.