
Miniature Reamer, 0.0150", Neck Dia.: 0.0142"
Mfr # RSB0150
Zoro # G7142417
product price: $62.99
/eaKey Features
Finish - Machining
Uncoated
Included Angle
90
Shank Dia.
0.1250" (1/8)
Finish
UN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0150
Zoro #
G7142417
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0142"
Reamer Size
0.0150"
Margin Length
0.1090" (7/64)
Chamfer Length
0.0025"
Reamer Diameter
0.0150" (1/64)
Details
Finish - Machining
Uncoated
Included Angle
90
Finish
UN
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Reach
(12x)
Angle per Side
45
Overall Reach
0.1870" (3/16)
LOC Multiple
(7x)
Description
0.0150" (1/64) Reamer DIA x 0.1090" (7/64) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.