Zoro Homepage

Miniature Reamer, 0.0150", Number of Flutes: 4

  • Mfr # RSB0150-C3

  • Zoro # G7200149


product price: $72.99
/ea

Key Features

Finish
C3
Finish - Machining
AlTiN
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0150-C3
Zoro #
G7200149
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0142"
Reamer Size
0.0150"
Reamer Diameter
0.0150" (1/64)
Chamfer Length
0.0025"
Margin Length
0.1090" (7/64)

Details

Finish
C3
Finish - Machining
AlTiN
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Overall Reach
0.1870" (3/16)
Reach
(12x)
Angle per Side
45
LOC Multiple
(7x)

Description

0.0150" (1/64) Reamer DIA x 0.1090" (7/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.