Zoro Homepage

Miniature Reamer, 0.0160", Shank Dia.: 1/8"

  • Mfr # RSB0160

  • Zoro # G7147728


product price: $47.55
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Finish
UN
Material - Machining
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0160
Zoro #
G7147728
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0152"
Reamer Size
0.0160"
Chamfer Length
0.0027"
Margin Length
0.1250" (1/8)
Reamer Diameter
0.0160" (.4 mm)

Details

Finish
UN
Material - Machining
Carbide
Number of Flutes
4
Measurement System
Inch
Included Angle
90
Finish - Machining
Uncoated
LOC Multiple
(8x)
Overall Reach
0.2180" (7/32)
Angle per Side
45
Reach
(14x)

Description

0.0160" Reamer DIA x 0.1250" (1/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.