Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0165", Material - Machining: Carbide

  • Mfr # RSB0165

  • Zoro # G7179569


product price: $48.15
/ea

Key Features

Included Angle
90
Measurement System
Inch
Finish - Machining
Uncoated
Number of Flutes
4
Overall Length
1.5000" (1-1/2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSB0165
Zoro #
G7179569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0157" (.4 mm)
Reamer Size
0.0165"
Margin Length
0.1250" (1/8)
Chamfer Length
0.0019"
Reamer Diameter
0.0165"

Details

Included Angle
90
Measurement System
Inch
Finish - Machining
Uncoated
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
Reach
(13x)
LOC Multiple
(8x)
Angle per Side
45
Overall Reach
0.2180" (7/32)

Description

0.0165" Reamer DIA x 0.1250" (1/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.