Zoro Homepage

Miniature Reamer, 0.0170", Number of Flutes: 4

  • Mfr # RSB0170-C3

  • Zoro # G7196019


product price: $54.15
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Finish - Machining
AlTiN
Finish
C3
Included Angle
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0170-C3
Zoro #
G7196019
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0162"
Reamer Size
0.0170"
Margin Length
0.1250" (1/8)
Reamer Diameter
0.0170"
Chamfer Length
0.0020"

Details

Measurement System
Inch
Finish - Machining
AlTiN
Finish
C3
Included Angle
90
Number of Flutes
4
Material - Machining
Carbide
Angle per Side
45
Reach
(13x)
LOC Multiple
(7x)
Overall Reach
0.2180" (7/32)

Description

0.0170" Reamer DIA x 0.1250" (1/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.