Zoro Homepage

Miniature Reamer, 0.0185", Number of Flutes: 4

  • Mfr # RSB0185

  • Zoro # G7168405


product price: $50.79
/ea

Key Features

Number of Flutes
4
Finish
UN
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0185
Zoro #
G7168405
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0177"
Reamer Size
0.0185"
Chamfer Length
0.0021"
Reamer Diameter
0.0185"
Margin Length
0.1400" (9/64)

Details

Number of Flutes
4
Finish
UN
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
90
Material - Machining
Carbide
Overall Reach
0.2500" (1/4)
Angle per Side
45
LOC Multiple
(8x)
Reach
(14x)

Description

0.0185" Reamer DIA x 0.1400" (9/64) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.