
Miniature Reamer, 0.0200", Shank Dia.: 1/8"
Mfr # RSB0200
Zoro # G7129108
product price: $47.55
/eaKey Features
Finish - Machining
Uncoated
Number of Flutes
4
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0200
Zoro #
G7129108
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
1.5000" (1-1/2)
Neck Dia.
0.0192"
Reamer Size
0.0200"
Reamer Diameter
0.0200" (.5 mm)
Chamfer Length
0.0023"
Margin Length
0.1400" (9/64)
Details
Finish - Machining
Uncoated
Number of Flutes
4
Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Included Angle
90
Reach
(13x)
Angle per Side
45
LOC Multiple
(7x)
Overall Reach
0.2500" (1/4)
Description
0.0200" Reamer DIA x 0.1400" (9/64) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.