Zoro Homepage

Miniature Reamer, 0.0220", Neck Dia.: 0.0212"

  • Mfr # RSB0220-C3

  • Zoro # G7134884


product price: $53.89
/ea

Key Features

Material - Machining
Carbide
Finish - Machining
AlTiN
Overall Length
1.5000" (1-1/2)
Included Angle
90
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0220-C3
Zoro #
G7134884
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0212"
Reamer Size
0.0220"
Reamer Diameter
0.0220"
Chamfer Length
0.0025"
Margin Length
0.1720" (11/64)

Details

Material - Machining
Carbide
Finish - Machining
AlTiN
Included Angle
90
Measurement System
Inch
Number of Flutes
4
Finish
C3
Reach
(13x)
LOC Multiple
(8x)
Overall Reach
0.2810" (9/32)
Angle per Side
45

Description

0.0220" Reamer DIA x 0.1720" (11/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.