
Miniature Reamer, 0.0230", Shank Dia.: 1/8"
Mfr # RSB0230-C3
Zoro # G7131874
product price: $53.89
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0230-C3
Zoro #
G7131874
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0222"
Reamer Size
0.0230"
Reamer Diameter
0.0230"
Margin Length
0.1720" (11/64)
Chamfer Length
0.0026"
Details
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Included Angle
90
Finish
C3
Number of Flutes
4
LOC Multiple
(7x)
Reach
(12x)
Overall Reach
0.2810" (9/32)
Angle per Side
45
Description
0.0230" Reamer DIA x 0.1720" (11/64) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.