
Miniature Reamer, 0.0240", Number of Flutes: 4
Mfr # RSB0240
Zoro # G7135356
product price: $47.55
/eaKey Features
Finish
UN
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0240
Zoro #
G7135356
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0232"
Reamer Size
0.0240"
Chamfer Length
0.0028"
Margin Length
0.1870" (3/16)
Reamer Diameter
0.0240" (.6 mm)
Details
Finish
UN
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
90
Material - Machining
Carbide
Number of Flutes
4
Reach
(13x)
Angle per Side
45
LOC Multiple
(8x)
Overall Reach
0.3120" (5/16)
Description
0.0240" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.