
Miniature Reamer, 0.0240", Shank Dia.: 1/8"
Mfr # RSB0240-C3
Zoro # G7129099
product price: $53.89
/eaKey Features
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Finish - Machining
AlTiN
Number of Flutes
4
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0240-C3
Zoro #
G7129099
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0232"
Reamer Size
0.0240"
Chamfer Length
0.0028"
Reamer Diameter
0.0240" (.6 mm)
Margin Length
0.1870" (3/16)
Details
Finish - Machining
AlTiN
Number of Flutes
4
Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish
C3
LOC Multiple
(8x)
Reach
(13x)
Angle per Side
45
Overall Reach
0.3120" (5/16)
Description
0.0240" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.