Zoro Homepage

Miniature Reamer, 0.0245", Number of Flutes: 4

  • Mfr # RSB0245

  • Zoro # G7130596


product price: $47.55
/ea

Key Features

Measurement System
Inch
Finish
UN
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0245
Zoro #
G7130596
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0237"
Reamer Size
0.0245"
Margin Length
0.1870" (3/16)
Chamfer Length
0.0028"
Reamer Diameter
0.0245"

Details

Measurement System
Inch
Finish
UN
Material - Machining
Carbide
Number of Flutes
4
Finish - Machining
Uncoated
Included Angle
90
Overall Reach
0.3120" (5/16)
Reach
(13x)
LOC Multiple
(8x)
Angle per Side
45

Description

0.0245" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.