Zoro Homepage

Miniature Reamer, 0.0245", Shank Dia.: 1/8"

  • Mfr # RSB0245-C3

  • Zoro # G7130255


product price: $53.89
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0245-C3
Zoro #
G7130255
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0237"
Reamer Size
0.0245"
Reamer Diameter
0.0245"
Margin Length
0.1870" (3/16)
Chamfer Length
0.0028"

Details

Finish - Machining
AlTiN
Measurement System
Inch
Number of Flutes
4
Finish
C3
Included Angle
90
Material - Machining
Carbide
Overall Reach
0.3120" (5/16)
LOC Multiple
(8x)
Angle per Side
45
Reach
(13x)

Description

0.0245" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.