
Miniature Reamer, 0.0255", Number of Flutes: 4
Mfr # RSB0255
Zoro # G7134516
product price: $47.55
/eaKey Features
Included Angle
90
Finish
UN
Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0255
Zoro #
G7134516
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.5000" (1-1/2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0245"
Reamer Size
0.0255"
Chamfer Length
0.0029"
Margin Length
0.1870" (3/16)
Reamer Diameter
0.0255"
Details
Included Angle
90
Finish
UN
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Number of Flutes
4
Overall Reach
0.3120" (5/16)
LOC Multiple
(7x)
Angle per Side
45
Reach
(12x)
Description
0.0255" Reamer DIA x 0.1870" (3/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.