
Miniature Reamer, 0.0290"
Mfr # RSB0290
Zoro # G7136570
product price: $47.55
/eaKey Features
Measurement System
Inch
Material - Machining
Carbide
Overall Length
2.0000" (2)
Number of Flutes
4
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0290
Zoro #
G7136570
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0280" (.7 mm)
Reamer Size
0.0290"
Reamer Diameter
0.0290"
Chamfer Length
0.0033"
Margin Length
0.2180" (7/32)
Details
Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
4
Finish - Machining
Uncoated
Finish
UN
Included Angle
90
LOC Multiple
(8x)
Angle per Side
45
Reach
(13x)
Overall Reach
0.3750" (3/8)
Description
0.0290" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.