
Miniature Reamer, 0.0305"
Mfr # RSB0305-C3
Zoro # G7136406
product price: $53.89
/eaKey Features
Included Angle
90
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0305-C3
Zoro #
G7136406
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0295"
Reamer Size
0.0305"
Reamer Diameter
0.0305"
Margin Length
0.2180" (7/32)
Chamfer Length
0.0035"
Details
Included Angle
90
Measurement System
Inch
Finish
C3
Material - Machining
Carbide
Finish - Machining
AlTiN
Number of Flutes
4
Reach
(12x)
Overall Reach
0.3750" (3/8)
LOC Multiple
(7x)
Angle per Side
45
Description
0.0305" Reamer DIA x 0.2180" (7/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.