Zoro Homepage

Miniature Reamer, 0.0325"

  • Mfr # RSB0325

  • Zoro # G7213765


product price: $50.79
/ea

Key Features

Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0325
Zoro #
G7213765
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0315" (.8 mm)
Reamer Size
0.0325"
Reamer Diameter
0.0325"
Chamfer Length
0.0037"
Margin Length
0.2500" (1/4)

Details

Measurement System
Inch
Material - Machining
Carbide
Included Angle
90
Finish - Machining
Uncoated
Number of Flutes
4
Finish
UN
Reach
(13x)
Angle per Side
45
Overall Reach
0.4370" (7/16)
LOC Multiple
(8x)

Description

0.0325" Reamer DIA x 0.2500" (1/4) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.