
Miniature Reamer, 0.0335"
Mfr # RSB0335-C3
Zoro # G7136990
product price: $53.89
/eaKey Features
Finish
C3
Finish - Machining
AlTiN
Overall Length
2.0000" (2)
Included Angle
90
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0335-C3
Zoro #
G7136990
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0325"
Reamer Size
0.0335"
Chamfer Length
0.0039"
Margin Length
0.2500" (1/4)
Reamer Diameter
0.0335"
Details
Finish
C3
Finish - Machining
AlTiN
Included Angle
90
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
4
Overall Reach
0.4370" (7/16)
Reach
(13x)
Angle per Side
45
LOC Multiple
(7x)
Description
0.0335" Reamer DIA x 0.2500" (1/4) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.