Zoro Homepage

Miniature Reamer, 0.0345"

  • Mfr # RSB0345

  • Zoro # G7136914


product price: $47.49
/ea

Key Features

Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0345
Zoro #
G7136914
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0335"
Reamer Size
0.0345"
Reamer Diameter
0.0345"
Chamfer Length
0.0040"
Margin Length
0.2500" (1/4)

Details

Finish
UN
Material - Machining
Carbide
Measurement System
Inch
Number of Flutes
4
Included Angle
90
Finish - Machining
Uncoated
LOC Multiple
(7x)
Angle per Side
45
Overall Reach
0.4370" (7/16)
Reach
(13x)

Description

0.0345" Reamer DIA x 0.2500" (1/4) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.