Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0365"

  • Mfr # RSB0365

  • Zoro # G7215716


product price: $50.79
/ea

Key Features

Material - Machining
Carbide
Finish
UN
Included Angle
90
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSB0365
Zoro #
G7215716
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0355"
Reamer Size
0.0365"
Margin Length
0.2810" (9/32)
Chamfer Length
0.0042"
Reamer Diameter
0.0365"

Details

Material - Machining
Carbide
Finish
UN
Included Angle
90
Finish - Machining
Uncoated
Number of Flutes
4
Measurement System
Inch
Overall Reach
0.5000" (1/2)
Reach
(14x)
LOC Multiple
(8x)
Angle per Side
45

Description

0.0365" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.