
Miniature Reamer, 0.0385"
Mfr # RSB0385
Zoro # G7222199
product price: $50.85
/eaKey Features
Number of Flutes
4
Overall Length
2.0000" (2)
Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0385
Zoro #
G7222199
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0375"
Reamer Size
0.0385"
Margin Length
0.2810" (9/32)
Chamfer Length
0.0044"
Reamer Diameter
0.0385"
Details
Number of Flutes
4
Material - Machining
Carbide
Measurement System
Inch
Finish
UN
Included Angle
90
Finish - Machining
Uncoated
LOC Multiple
(7x)
Reach
(13x)
Overall Reach
0.5000" (1/2)
Angle per Side
45
Description
0.0385" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.