Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Reamer, 0.0420"

  • Mfr # RSB0420-C3

  • Zoro # G7223949


product price: $57.29
/ea

Key Features

Overall Length
2.0000" (2)
Included Angle
90
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSB0420-C3
Zoro #
G7223949
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0405"
Reamer Size
0.0420"
Reamer Diameter
0.0420"
Chamfer Length
0.0048"
Margin Length
0.2810" (9/32)

Details

Included Angle
90
Material - Machining
Carbide
Number of Flutes
4
Finish
C3
Measurement System
Inch
Finish - Machining
AlTiN
Overall Reach
0.5000" (1/2)
LOC Multiple
(7x)
Reach
(12x)
Angle per Side
45

Description

0.0420" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.