
Miniature Reamer, 0.0420"
Mfr # RSB0420
Zoro # G7225008
product price: $50.35
/eaKey Features
Finish - Machining
Uncoated
Included Angle
90
Shank Dia.
0.1250" (1/8)
Finish
UN
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0420
Zoro #
G7225008
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0405"
Reamer Size
0.0420"
Margin Length
0.2810" (9/32)
Reamer Diameter
0.0420"
Chamfer Length
0.0048"
Details
Finish - Machining
Uncoated
Included Angle
90
Finish
UN
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
LOC Multiple
(7x)
Angle per Side
45
Reach
(12x)
Overall Reach
0.5000" (1/2)
Description
0.0420" Reamer DIA x 0.2810" (9/32) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.