
Miniature Reamer, 0.0445"
Mfr # RSB0445
Zoro # G7228246
product price: $50.79
/eaKey Features
Overall Length
2.0000" (2)
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0445
Zoro #
G7228246
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0430" (1.1 mm)
Reamer Size
0.0445"
Reamer Diameter
0.0445"
Chamfer Length
0.0045"
Margin Length
0.3120" (5/16)
Details
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Material - Machining
Carbide
Number of Flutes
4
Reach
(13x)
Angle per Side
45
Overall Reach
0.5620" (9/16)
LOC Multiple
(7x)
Description
0.0445" Reamer DIA x 0.3120" (5/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.