
Miniature Reamer, 0.0460"
Mfr # RSB0460
Zoro # G7222576
product price: $50.85
/eaKey Features
Finish
UN
Shank Dia.
0.1250" (1/8)
Included Angle
90
Number of Flutes
4
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0460
Zoro #
G7222576
UPC #
-
Country of Origin
United States
Dimensions
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0445"
Reamer Size
0.0460"
Reamer Diameter
0.0460"
Chamfer Length
0.0046"
Margin Length
0.3120" (5/16)
Details
Finish
UN
Included Angle
90
Number of Flutes
4
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
Uncoated
Reach
(12x)
Overall Reach
0.5620" (9/16)
LOC Multiple
(7x)
Angle per Side
45
Description
0.0460" Reamer DIA x 0.3120" (5/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.