
Miniature Reamer, 0.0470"
Mfr # RSB0470
Zoro # G7224694
product price: $41.45
/eaKey Features
Overall Length
2.0000" (2)
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB0470
Zoro #
G7224694
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0455"
Reamer Size
0.0470"
Reamer Diameter
0.0470"
Margin Length
0.3120" (5/16)
Chamfer Length
0.0047"
Details
Finish - Machining
Uncoated
Included Angle
90
Number of Flutes
4
Finish
UN
Material - Machining
Carbide
Measurement System
Inch
LOC Multiple
(7x)
Angle per Side
45
Reach
(12x)
Overall Reach
0.5620" (9/16)
Description
0.0470" (3/64) Reamer DIA x 0.3120" (5/16) Margin Length Carbide Reamer, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.