Zoro Homepage

Miniature Reamer, 0.0475"

  • Mfr # RSB0475

  • Zoro # G7223179


product price: $41.45
/ea

Key Features

Number of Flutes
4
Material - Machining
Carbide
Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0475
Zoro #
G7223179
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0460"
Reamer Size
0.0475"
Chamfer Length
0.0048"
Margin Length
0.3120" (5/16)
Reamer Diameter
0.0475"

Details

Number of Flutes
4
Material - Machining
Carbide
Finish
UN
Measurement System
Inch
Finish - Machining
Uncoated
Included Angle
90
LOC Multiple
(7x)
Overall Reach
0.5620" (9/16)
Reach
(12x)
Angle per Side
45

Description

0.0475" Reamer DIA x 0.3120" (5/16) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.