Zoro Homepage

Miniature Reamer, 0.0480"

  • Mfr # RSB0480

  • Zoro # G7223906


product price: $41.45
/ea

Key Features

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Included Angle
90
Finish - Machining
Uncoated
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0480
Zoro #
G7223906
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0460"
Reamer Size
0.0480"
Margin Length
0.3750" (3/8)
Chamfer Length
0.0048"
Reamer Diameter
0.0480"

Details

Included Angle
90
Finish - Machining
Uncoated
Finish
UN
Measurement System
Inch
Number of Flutes
4
Material - Machining
Carbide
LOC Multiple
(8x)
Reach
(13x)
Angle per Side
45
Overall Reach
0.6250" (5/8)

Description

0.0480" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.