
Miniature Reamer, 0.0490"
Mfr # RSB0490-C3
Zoro # G7225385
product price: $49.99
/eaKey Features
Number of Flutes
4
Finish
C3
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSB0490-C3
Zoro #
G7225385
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.0000" (2)
Shank Dia.
0.1250" (1/8)
Neck Dia.
0.0470" (3/64)
Reamer Size
0.0490"
Chamfer Length
0.0049"
Reamer Diameter
0.0490"
Margin Length
0.3750" (3/8)
Details
Number of Flutes
4
Finish
C3
Measurement System
Inch
Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Reach
(13x)
Overall Reach
0.6250" (5/8)
LOC Multiple
(8x)
Angle per Side
45
Description
0.0490" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.