Zoro Homepage

Miniature Reamer, 0.0500"

  • Mfr # RSB0500-C3

  • Zoro # G7224134


product price: $53.25
/ea

Key Features

Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Shank Dia.
0.1250" (1/8)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0500-C3
Zoro #
G7224134
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0480"
Reamer Size
0.0500"
Margin Length
0.3750" (3/8)
Chamfer Length
0.0050"
Reamer Diameter
0.0500"

Details

Included Angle
90
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Inch
Finish
C3
Number of Flutes
4
Angle per Side
45
Reach
(13x)
LOC Multiple
(8x)
Overall Reach
0.6250" (5/8)

Description

0.0500" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.