Zoro Homepage

Miniature Reamer, 0.0505"

  • Mfr # RSB0505

  • Zoro # G7229007


product price: $40.85
/ea

Key Features

Number of Flutes
4
Finish
UN
Finish - Machining
Uncoated
Shank Dia.
0.1250" (1/8)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSB0505
Zoro #
G7229007
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
0.1250" (1/8)
Overall Length
2.0000" (2)
Neck Dia.
0.0485"
Reamer Size
0.0505"
Margin Length
0.3750" (3/8)
Chamfer Length
0.0051"
Reamer Diameter
0.0505"

Details

Number of Flutes
4
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90
Measurement System
Inch
LOC Multiple
(7x)
Reach
(12x)
Angle per Side
45
Overall Reach
0.6250" (5/8)

Description

0.0505" Reamer DIA x 0.3750" (3/8) Margin Length Carbide Reamer, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.